Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replacement gasket
Specifications
- Color Finish Name:
- Black
- Diameter:
- 1/4 in
- Package Quantity:
- Pack of 6
- Product Type:
- Cap Hose & Replacement Gasket
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov