Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Reverse thread adapter for A2L Refrigerant tanks such as R454B/R32 tanks
- ¼" Female SAE flare left-handed x ¼" Male flare
- No depressor
- Patented o-ring seal for deep vacuum
- Quick coupler with and o-ring seal and no depressor
- Use P90012 as a replacement o-ring
Specifications
- Height:
- 4-63/100 in
- Length:
- 3 in
- Origin:
- Domestic
- Product Type:
- Adapter
- Valve Size:
- 1/4 in
- Weight:
- 0.66 lb
- Width:
- 1-3/4 in