Frequently Purchased Together
Product Details
Product Details
- Handy all-in-1 that works on the most common pipe sizes
Specifications
- Application:
- Tubing
- Brand Model Compatibility:
- JB Industries 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in and 5/8 in OD
- Length:
- 5-1/2 in
- Number of Pieces:
- 1 Piece
- Pipe Capacity:
- 1/4 in - 5/8 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Tool Type:
- Swage Tool