Frequently Purchased Together
Product Details
Product Details
- Internal clutch prevents over torquing
- Eccentric conde flaring for tubes with an OD of 3/16", 1/4", 5/16", 3/8", 1/2", 5/8" and 3/4"
- Passes NFPA 99 criteria for antistatic materials
- Passes ASTM F1670 testing for penetration of blood and body fluids
- Low lint
- ANSI/ISEA 101-1996 sizing standard
Documents
Specifications
- Application:
- HVAC/R Systems
- Fits Pipe Size:
- 3/16 in - 3/4 in
- Length:
- 8-3/4 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Flaring
- UL Listed:
- No