Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Offers 1/2" ratchet head
- Six spanner heads: 17mm, 22mm, 24mm, 26mm, 27mm, 29mm
Specifications
- Application:
- Residential
- Color Finish Name:
- Black
- Drive Size:
- 1/2 in
- Drive Type:
- Ratchet
- GSA Approved:
- No
- Handle Type:
- Grip
- Length:
- 16 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Torque Wrench
- Torque (In-Lbs):
- 708 in-lbs