Brass 2-1/2 in. Valve Manifold
M2 Standard Brass 2-1/2 in. Valve Manifold
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Surge dampened 2-1/2 in. gauges for reduced needle movement
- Replaceable intake/hose holder fittings for storage
- Original free floating dual O-ring sealing system for faster evacuation or charging
- Valve size: 2-1/2 in
- Includes a full set of Kobra® CLE 60 in. hoses
- Standard 2-1/2 in. gauges R-22/R-404A/R-410A
Documents
Specifications
- A2L Compatible:
- No
- Collection:
- M2 Standard
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Height:
- 13 in
- Length:
- 9-1/4 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-22, R-404A, R-410A
- Volts:
- 2V
- Width:
- 3-1/2 in