Patriot™
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Patriot 2 valve manifold
- Includes a full set of Kobra® CCLE 60' hoses
- Rugged bar design with metal handles
- Free floating O-ring system
- Includes 360° swiveling hose holders and replaceable hose fittings
- Features 3-1/8" illuminating 1% class gauges
- Available with assorted gauge options
- Pull-out proof hanging hook
- Easy-to-turn metal handwheels
- Solid brass forging
Documents
Specifications
- Brand Model Compatibility:
- R-22, R-404A, R-410A
- Collection:
- Patriot™
- Fitting Size 1:
- 3-1/8 in
- Fitting Sizes:
- 3-1/8 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Tool Type:
- Manifold
- UL Listed:
- No