This product requires certification to purchase.

7 cfm Vacuum Pump

You last purchased this on
 
JB Industries

Platinum® 7 cfm Vacuum Pump

Brand image
You last purchased this on
 
JB Industries

Platinum® 7 cfm Vacuum Pump

  • Fast #
  • Part #JDV200N
  • Item #687423
  • Manufacturer Part #DV-200N
3.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Intake port is 1/2" x 1/4" x 3/8"
  • American made Platinum® 7 CFM 2-stage vacuum pump
  • Check valve prevents oil backflow during power failure
  • Low profile rocker switch
  • All metal construction including all brass fittings
  • Fully rebuildable/repairable
  • Gas ballast keeps oil cleaner to extend pump life
  • Made in the USA
  • Two-stage direct drive, 15 micron vacuum rating
  • Warranty 24 months
  • Requires Certification

Specifications

CFM:
7 ft3/min
Collection:
Platinum®
Height:
12 in
Horsepower:
1/2 hp
Length:
14-1/2 in
Material:
Platinum
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Stage:
2
RPM:
1725
Tool Type:
Vacuum Pump
Volts:
115V
Weight:
31 lb
Width:
5-5/8 in



Customers Also Bought
1–6 of 18 items
Part #JCCLS60
Item #1283732
5 out of 5 Customer Rating
Requires Certification
Part #JDVO12
Item #4397121
3.4 out of 5 Customer Rating
Requires Certification
Part #H15620F1
Item #4514011
4.3 out of 5 Customer Rating
Requires Certification
Part #JDV6E
Item #3027150
3.5 out of 5 Customer Rating
Requires Certification
Part #JSHLD3DRIVER
Item #4632076
4.5 out of 5 Customer Rating
Requires Certification
Part #JDV41
Item #4397107
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JDV285N
Item #4397106
3.7 out of 5 Customer Rating
Requires Certification
Part #JF6BOOST
Item #9598986
3.1 out of 5 Customer Rating
Requires Certification
Part #JDVO1
Item #1613343
3.8 out of 5 Customer Rating
Requires Certification
Part #JDV41
Item #4397107
4.8 out of 5 Customer Rating
Requires Certification
Part #JVL200
Item #9306504
3.4 out of 5 Customer Rating
Requires Certification
Part #JDVO12
Item #4397121
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing