PLATINUM Dual Voltage DC Motor 8.4 CFM Vacuum Pump
PLATINUM Dual Voltage DC Motor 8.4 CFM Vacuum Pump
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- A2L 8.4 CFM Vacuum pump DC motor, dual voltage
- 1/2 HP Brushless DC Motor
- Wide Voltage Operating Range
- IEC 10' Locking Cord
- 15 Micron Vacuum Rating
- Gas Ballast
- Blank-off Isolation Valve
- Internal Check Valve
- 100% Factory Tested
- 100% Field Repairable
Documents
Specifications
- A2L Compatible:
- Yes
- CFM:
- 8.4 ft3/min
- Height:
- 9 in
- Horsepower:
- 1/2 hp
- Length:
- 14 in
- Material:
- Steel
- Tool Type:
- Vacuum Pump
- Volts:
- 115/230V
- Weight:
- 24 lb
- Width:
- 18 in