5 cfm Battery Powered Vacuum Pump with 1/2 hp Brushless DC Motor
Platinum® Flex 5 cfm Battery Powered Vacuum Pump with 1/2 hp Brushless DC Motor
Frequently Purchased Together
Product Details
Product Details
- Can be used to hold a solenoid valve open during recovery and evacuation
- Can be used in place of the power head on a hot water oil shutoff valve to eliminate the need to wait for the delay on open
- Can be used to temporarily replace faulty coil to open solenoid valve
- Can be used to turn the power on or replace faulty solenoid
- Handy pocket size
- Easy to use and time saving
- Permanent magnet molded in ABS plastic
- Safe design fits all makes of solenoid valves
- 18mm
Documents
Specifications
- AMP:
- 9
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- CE Approved:
- No
- CFM:
- 5 ft3/min
- Capacity:
- 26 oz
- Collection:
- Platinum® Flex
- ETL Listed:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 9-13/100 in
- Horsepower:
- 1/2 hp
- Length:
- 14 in
- Material:
- Aluminum, Metal
- NSF Certified:
- No
- Pump Stage:
- 2
- RPM:
- 1725
- Smart Home Enabled:
- No
- Tool Type:
- Vacuum Pump
- UL Listed:
- No
- Volts:
- 115/230V
- Weight:
- 32 lb
- Width:
- 18 in