This product requires certification to purchase.

You last purchased this on
 
JB Industries

Platinum®

  • Fast #
  • Part #JDV285N
  • Item #4397106
  • Manufacturer Part #DV-285N
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
JB Industries

Platinum®

  • Fast #
  • Part #JDV285N
  • Item #4397106
  • Manufacturer Part #DV-285N
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Intake port is 1/2" x 1/4" x 3/8"
  • Two-stage direct drive
  • Check valve prevents oil backflow during power failure
  • Low profile rocker switch
  • All metal construction including all brass fittings
  • One hundred percent field repairable
  • Made in USA
  • 15 micron vacuum rating
  • Gas ballast and blank-off isolation valve
  • Available in 115V or dual voltage motor with switch (115V/230V)
  • Requires Certification

Documents


Specifications

CFM:
10 ft3/min
Capacity:
21 oz
Collection:
Platinum®
Length:
14 in
Material:
Aluminum, Brass, Metal, Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Stage:
2
Tool Type:
Vacuum Pump
Weight:
34 lb
Width:
18 in