Rebuild Kit
Rebuild Kit
Frequently Purchased Together
Product Details
Product Details
- Includes snap ring pliers
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Kobra® CLS Series 33112N and 33113N
- CE Approved:
- No
- ETL Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Product Type:
- Rebuild Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No