Repair O-Ring
Repair O-Ring
Frequently Purchased Together
Product Details
Product Details
- Replacement o-ring
Specifications
- Brand Model Compatibility:
- 33112N and 33113N
- CE Approved:
- No
- ETL Listed:
- No
- NSF Certified:
- No
- Package Quantity:
- Pack of 10
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- Tool Type:
- O-ring