5/16" Shield Locking Cap (pack of 50)
Shield® 5/16" Shield Locking Cap (pack of 50)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- SHIELD® refrigerant locking caps are the best option to meet both the IMC and IRC codes
- SHIELD® uses a patent pending all brass design to provide great protection without corrosion
- Easily identifiable, water-resistant color-coded caps for R22, R410A and universal refrigerants
- Secure, tamper-resistant lock
- Protects against unauthorized access to refrigerants and deters against huffing inhalant abuse and theft
- Helps prevent leaks and excessive energy usage by providing a strong secondary seal to schrader or backseat valve
- All brass, corrosion-resistant design
- Requires tamper-resistant bit and driver for unlocking
Documents
Specifications
- A2L Compatible:
- No
- Collection:
- Shield®
- Color Finish Name:
- Pink
- Fitting Size 1:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Length:
- 6-1/2 in
- Material:
- Brass
- Package Quantity:
- Pack of 50
- Product Type:
- Bit, Driver, Lock Cap
- Refrigerant:
- R-410A
- Weight:
- 4.15 lb
- Width:
- 13 in