Bit (2 Pack)
Shield® Bit (2 Pack)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: 3 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Bit key piece for the Shield™ locking caps
Documents
Specifications
- Application:
- Refrigerant Line
- Collection:
- Shield®
- Color Finish Name:
- Black
- Length:
- 1 in
- Material:
- Steel
- Package Quantity:
- Pack of 2
- Product Type:
- Refrigerant Cap Lock Bit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov