Shield®
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Deters refrigerant theft, and huffing
- Corrosion resistant
- Tamper resistant key
- Provides greater security than any other cap on the market
- Durable all brass design
- Stops leakage
- Made in the USA
Specifications
- A2L Compatible:
- No
- Application:
- HVAC Mini-Split
- CE Approved:
- No
- Collection:
- Shield®
- Color Finish Name:
- Pink
- ETL Listed:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Material:
- Brass
- NSF Certified:
- No
- Package Quantity:
- Pack of 4
- Product Type:
- Refrigerant Locking Cap
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Smart Home Enabled:
- No
- UL Listed:
- No