Slide Valve Core Removal Tool
Slide Valve Core Removal Tool
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- HVAC/R Systems
- CE Approved:
- No
- ETL Listed:
- No
- Length:
- 3-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Product Type:
- Slide Valve Core Removal Tool
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 0.48 lb
- Width:
- 2-1/4 in