Supernova
Frequently Purchased Together
Product Details
Product Details
- Effective range 10 to 12,000
- Programmable alarm
- Corded sensor
- Includes protective carrying case and AC adaptor
- Factory calibrated
- Duration of backlight is programmable
- Programmable shut-off
- Large, easy to read LCD screen
Specifications
- Collection:
- Supernova
- Color Finish Name:
- Black
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov