This product requires certification to purchase.

Swage Tool

You last purchased this on
 
JB Industries

Swage Tool

  • Fast #
  • Part #JT21000
  • Item #687422
  • Manufacturer Part #T21000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
JB Industries

Swage Tool

  • Fast #
  • Part #JT21000
  • Item #687422
  • Manufacturer Part #T21000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Tubing
Height:
6-3/4 in
Length:
6 in
Material:
Steel
Number of Pieces:
3 Piece
Pipe Capacity:
1/8 in - 3/4 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Tool Type:
Swage Tool
Weight:
0.84 lb
Width:
2 in