Valve Core Tool
Valve Core Tool
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The 1/4" valve core remover comes complete with hollow handle for storing the 6 extra valve cores
- Made in the USA
Specifications
- Application:
- Residential
- Color Finish Name:
- Clear, Gold, Black
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 1-3/4 in
- Length:
- 1-3/4 in
- Material:
- Metal
- Origin:
- Domestic
- Product Type:
- Valve Core Tool
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 1-1/4 in