VL-100 Rapid Evacuation Kit
VELOCITY VL-100 Rapid Evacuation Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 1 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The velocity rapid evacuation kit paired with a vacuum pump allows technicians to remove restrictive valve cores and perform AC/R system evacuations up to ten times faster through a large, 1/2" diameter hose
- 3/8" by 1/4" SAE flare
- Vacuum rated to 20 microns
- Valve core took removes restrictive cores
- Opens up over 90% of internal diameter of access port
- Vacuum certified hose will not collapse or permeate
Documents
Specifications
- CE Approved:
- No
- Collection:
- VELOCITY
- Color Finish Name:
- Black
- Diameter:
- 1/2 in
- ETL Listed:
- No
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Length:
- 60 in
- Material:
- Kevlar®
- NSF Certified:
- No
- Pressure - High:
- 900
- Smart Home Enabled:
- No
- Tool Type:
- Evacuation Kit
- UL Listed:
- No