This product requires certification to purchase.

Wireless Temperature Clamps

You last purchased this on
 
JB Industries

Wireless Temperature Clamps

Brand image
You last purchased this on
 
JB Industries

Wireless Temperature Clamps

  • Fast #
  • Part #JWC2
  • Item #9951251
  • Manufacturer Part #WC-2
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Wireless Digital Manifold connect to JB GO App
  • Measures pipe temperature in HVAC
  • Thermistor sensor for accurate temperature measurements
  • Bright OLED screen
  • 2 Button interface
  • Over-Molded parts for increased grip & Durability
  • 2 Year Warranty
  • Requires Certification

Documents


Specifications

A2L Compatible:
Yes
Battery Size:
AAA
Height:
3 in
Length:
10 in
Number of Tools Included:
1
Origin:
Global
Tool Type:
Wireless Temperature Clamp
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #R67071
Item #8132945
5 out of 5 Customer Rating
Requires Certification
Part #R93760
Item #9563340
3.7 out of 5 Customer Rating
Requires Certification
Part #JQCA2LLH
Item #10269232
5 out of 5 Customer Rating
Requires Certification
Part #JCC2CHP
Item #10273253
5 out of 5 Customer Rating
Requires Certification
Part #JA31004
Item #109158
3.3 out of 5 Customer Rating
Requires Certification
Part #SBPV31
Item #96290
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JPS25
Item #10282769
5 out of 5 Customer Rating
Requires Certification
Part #JUR368
Item #7539446
5 out of 5 Customer Rating
Requires Certification
Part #JSHLDG12
Item #4632081
3.1 out of 5 Customer Rating
Requires Certification
Part #JBRZ1000
Item #7265028
3.7 out of 5 Customer Rating
Requires Certification
Part #JSHLDG4
Item #4632078
3.7 out of 5 Customer Rating
Requires Certification
Part #JP511
Item #4420073
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing