This product requires certification to purchase.

4-Valve Digital Refrigerant Manifold with 60 in. KOBRA® Hose Set

You last purchased this on
 
JB Industries

Zeppelin® 4-Valve Digital Refrigerant Manifold with 60 in. KOBRA® Hose Set

  • Fast #
  • Part #JDM4Z
  • Item #7775415
  • Manufacturer Part #DM4-Z
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
JB Industries

Zeppelin® 4-Valve Digital Refrigerant Manifold with 60 in. KOBRA® Hose Set

  • Fast #
  • Part #JDM4Z
  • Item #7775415
  • Manufacturer Part #DM4-Z
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 60+ refrigerants
  • Measures high side and low side pressure (psi and kPa) and temperature (°F and °C)
  • Calculates superheat, subcooling, vapor and liquid saturation
  • Laser welded stainless steel transducers
  • Universal K-type clamp thermocouples
  • Transflective display with easy-to-navigate menu
  • Protective boot and water-resistant design
  • American made heavy-duty forged aluminum ZEPPELIN® 4-valve piston style manifold
  • 3/8" bore for faster evacuation
  • Soft grip rubber handwheels reduce turning to open/close, rugged carrying case allows storage with connected hoses, and convenient strap with hanging hook
  • Requires Certification

Documents


Specifications

Battery Size:
AA
Battery Type:
Alkaline
CE Approved:
No
Collection:
Zeppelin®
ETL Listed:
No
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Length:
60 in
Material:
Aluminium
NSF Certified:
No
Pressure - Maximum:
1000 psi
Smart Home Enabled:
No