This product requires certification to purchase.

12 x 1 in. IPS Coated Wide Body Service Saddle

You last purchased this on
 
JCM Industries

12 x 1 in. IPS Coated Wide Body Service Saddle

  • Fast #
  • Part #J4051320X08IP
  • Item #7301000
  • Manufacturer Part #405-1320X08IP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
JCM Industries

12 x 1 in. IPS Coated Wide Body Service Saddle

  • Fast #
  • Part #J4051320X08IP
  • Item #7301000
  • Manufacturer Part #405-1320X08IP
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
Coating:
Fusion Plastic
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
12 in
Material:
Ductile Iron
Pressure - Maximum:
250 psi
Range (in):
12.75 in - 13.20 in
Tap Size:
1 in