16 in. Carbon Steel Tapping Sleeve
16 in. Carbon Steel Tapping Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 16 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- NSF Certified:
- No
- Range (in):
- 17.33 in - 17.87 in