16 x 16 x 2 in. Stainless Steel Tapping Sleeve 17.40 - 17.80 in.
16 x 16 x 2 in. Stainless Steel Tapping Sleeve 17.40 - 17.80 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Extra bolting power-the true tapping sleeve design of this sleeve incorporates replaceable, self-aligning bolts, which facilitate conversion of high bolt torques to high gasket pressure, can be torque to 125 ft. lbs, this increases gasket sealing pressure and pressure holding capability
- Full circumferential seal-the extra bolting power assures the gasket will seal the full circumference of the pipe, this provides insurance against beam breaks in size on size taps, molded in recessed bridge plate assures even gasket pressure throughout the range of the sleeve
- Stronger yet lighter than cast sleeves-extra strength eliminates possible cracking of the sleeve or flange
- Reduced weight speeds installation and reduces the load placed on the pipe
- Extra wide for support and stability - extra width and heavier neck and body material provide extra reinforcement of the outlet and extra stability during the tapping process
Specifications
- ANSI:
- ANSI Class 150LB
- ASTM:
- ASTM 536-80 Grade 65-45-12, ASTM A-36, ASTM D-2000
- AWWA:
- AWWA C-223, AWWA C-228
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 16 in
- Fitting Type:
- Reducing
- IAPMO Listed:
- Yes
- MSS:
- MSS SP-60, MSS SP-124
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Range (in):
- 17.4 in - 17.8 in
- Tap Size:
- 2 in
- UL Listed:
- No
- UPC:
- 670397170923