This product requires certification to purchase.

20 x 6 in. Carbon Steel Tapping Sleeve

You last purchased this on
 
JCM Industries

20 x 6 in. Carbon Steel Tapping Sleeve

  • Fast #
  • Part #J4122160X6ESS
  • Item #1672170
  • Manufacturer Part #412-2160X6ESS
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
JCM Industries

20 x 6 in. Carbon Steel Tapping Sleeve

  • Fast #
  • Part #J4122160X6ESS
  • Item #1672170
  • Manufacturer Part #412-2160X6ESS
3.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Built in range assures proper fit on more than one class of pipe - reducing inventory requirements and the chance of not having the right size sleeve
  • Ease of assembly eliminates extra equipment, time and specially trained personnel
  • Ready availability means taps can be made without long delays - even taps on special sizes of pipe - or services requiring high pressure flanges
  • Direct reinforcement of the pipe by the sleeve eliminates flexing or deflection of pipe opposite the tap
  • Less weight than heavy cast iron sleeves reduces the load on the pipe
  • JCM 412 tapping sleeves assure a safe dependable tap, a large gasket cross section provides a positive initial seal which increases with increases in line pressure
  • Requires Certification

Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM A-36, ASTM A-285, ASTM D-2000
AWWA:
AWWA C-111, AWWA C-223
Clean Bagged:
No
Coating:
Fusion Bonded Epoxy
FM Approved:
No
Fits Pipe Size:
20 in
IAPMO Listed:
No
MSS:
MSS SP-124
Material:
Carbon Steel
NSF:
NSF 61
NSF Certified:
Yes
Range (in):
21.51 in - 22.15 in
Tap Size:
6 in
UL Listed:
No