This product requires certification to purchase.

4 in. Cast Iron Bell Joint Leak Clamp

You last purchased this on
 
JCM Industries

4 in. Cast Iron Bell Joint Leak Clamp

  • Fast #
  • Part #J1430480
  • Item #3571073
  • Manufacturer Part #143-0480
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
JCM Industries

4 in. Cast Iron Bell Joint Leak Clamp

  • Fast #
  • Part #J1430480
  • Item #3571073
  • Manufacturer Part #143-0480
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
PVC Pipe, Ductile Iron, Caulk Joint Cast Iron
End Connection 1:
Bell End
End Connections:
Bell End
Fits Pipe Size:
4 in
Material:
Cast Iron
Weight:
18 lb