6 in. Flanged Coupling Adapter 6.90 - 7.20 in.
6 in. Flanged Coupling Adapter 6.90 - 7.20 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ductile iron body and flange and corrosion resistant high strength alloy bolts provide high strength and corrosion resistance to installations
- Special flange design provides extra versatility which makes it an excellent means for installing wafer type valves, fittings and equipment
- Laying length provides extra margin of safety for field cutting of pipe, yet is short enough for close quarter installations
- Full bolting to compression flange provides proper gasket compression, many adapters use half the number of the standard flange
- Special flange gasket provides extra sealing capability on new and old flanged fittings and equipment
- Special wide range gaskets, which are interchangeable with JCM ductile iron Couplings, provide extra field versatility necessary on installations involving deflection, oversize pipe, out-of-round and uneven pipe ends
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-242, ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-219
- Application:
- Stainless Steel Pipe, Cast Iron Pipe, Ductile Iron Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron, Low Alloy Steel, SBR
- NSF:
- NSF 61-G, NSF 372
- Pressure - Maximum:
- 150 psi
- Range (in):
- 6.9 in - 7.2 in
- UL Listed:
- No
- Weight:
- 37 lb