This product requires certification to purchase.

6 x 2 in. IP Ductile Iron Double Strap Saddle

You last purchased this on
 
JCM Industries

6 x 2 in. IP Ductile Iron Double Strap Saddle

  • Fast #
  • Part #J4060745X14IP
  • Item #5061438
  • Manufacturer Part #406-0745X14IP
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
JCM Industries

6 x 2 in. IP Ductile Iron Double Strap Saddle

  • Fast #
  • Part #J4060745X14IP
  • Item #5061438
  • Manufacturer Part #406-0745X14IP
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fusion Plastic Coating with Stainless Steel Strap(s)
  • Strong Ductile Iron Body provides strength & mass for long term service
  • Pressure activated hydromechanical gasket set in retaining cavity which traps the gasket internally and externally.
  • Closed Canted Ears - for extra protection against electrolysis.
  • Wide body with wrap around design reinforces the pipe and provides stability
  • Requires Certification

Specifications

ANSI:
ANSI 61
Coating:
Plastic
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
6 in
Material:
Ductile Iron
Maximum Temperature:
212
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Range (in):
6.84 in - 7.60 in
Tap Size:
2 in