This product requires certification to purchase.

8 in. Mechanical Joint Stainless Steel Tapping Sleeve

You last purchased this on
 
JCM Industries

8 in. Mechanical Joint Stainless Steel Tapping Sleeve

  • Fast #
  • Part #J4120905X8ESS
  • Item #2239216
  • Manufacturer Part #412-0905X8ESS
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
JCM Industries

8 in. Mechanical Joint Stainless Steel Tapping Sleeve

  • Fast #
  • Part #J4120905X8ESS
  • Item #2239216
  • Manufacturer Part #412-0905X8ESS
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM D-2000
AWWA:
AWWA C-223
Coating:
Epoxy
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
8 in
Fitting Type:
Straight
MSS:
MSS SP-124
Material:
Stainless Steel
Maximum Temperature:
212
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Range (in):
8.98 in - 9.37 in
Tap Size:
8 in