8 in. SDR 11 304 and 316 Stainless Steel Insert Stiffener
8 in. SDR 11 304 and 316 Stainless Steel Insert Stiffener
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Corrosion resistance
- Rigid reinforcement of pipe wall for pipe connections
- Accurate pipe I.D. sizing maintains proper outside diameter
- 1/8 in tapered insert end provides for easy installation
- 90° 1/8 in Flared end secures stiffener to end of pipe
- Positive reinforcement without interference of pipe joint
Documents
Specifications
- ASTM:
- ASTM A-240
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Insert Stiffener
- Material:
- Stainless Steel
- Material Type:
- 304, 316
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Schedule Class:
- SDR 11