8 x 2 in. CC Ductile Iron Double Strap Saddle
8 x 2 in. CC Ductile Iron Double Strap Saddle
Frequently Purchased Together
Product Details
Product Details
- Heavy threaded outlet - with IPS or CC threads reinforces the critical connection
- Broad pressure activated gasket - for low and high pressure performance
- Corrosion resistant coating - for long-term service
- Wide straps - increase the load bearing area of the straps
- Heavy duty design - provides strength and mass for long term service
- Closed canted ears - for extra protection against electrolysis and maximum strap bearing
- Wide body wrap around design - support and reinforce the pipe and provide excellent stability
Specifications
- ANSI:
- ANSI 61
- Coating:
- Fusion Bonded
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron
- Maximum Temperature:
- 212
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Range (in):
- 8.63 in - 9.05 in
- Tap Size:
- 2 in