1-1/2 in. Ductile Iron and 304 Stainless Steel Clamp
Model #101 1-1/2 in. Ductile Iron and 304 Stainless Steel Clamp
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-536
- Clean Bagged:
- No
- Collection:
- Model #101
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 1.88 in - 2.15 in
- UL Listed:
- No