This product requires certification to purchase.

6 x 12 in. Stainless Steel Repair Clamp

You last purchased this on
 
JCM Industries

Model #110 6 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #J110066312SS
  • Item #2100477
  • Manufacturer Part #110-0663-12SS
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
JCM Industries

Model #110 6 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #J110066312SS
  • Item #2100477
  • Manufacturer Part #110-0663-12SS
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • JCM patch clamps are designed with a partial gasket for fast, economical repairs for pinholes, punctures, splits or corrosion areas on steel and PVC pipelines
  • Partial gasket creates a “patch area” applied directly over the damage
  • Stainless steel band conforms to the pipe circumference with bolt torque applied directly to spot gasket sealing
  • Sizes 2 in - 12 in For larger sizes, see JCM 112 - 113 heavy duty patch clamps
  • Standard clamp furnished with Buna-N gasket
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-536, ASTM D-2000
Application:
PVC Pipe, Steel Pipe
Collection:
Model #110
Diameter - Outside:
6-63/100 in
Fits Pipe Size:
6 in
Length:
12 in
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
304, Buna-N
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
6.63 in
UL Listed:
No
Weight:
7.6 lb