This product requires certification to purchase.

10 in. Stainless Steel Repair Clamp

You last purchased this on
 
JCM Industries

Model #131 10 in. Stainless Steel Repair Clamp

Brand image
You last purchased this on
 
JCM Industries

Model #131 10 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #J131107512
  • Item #4139387
  • Manufacturer Part #131-1075-12
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C230
ASTM:
ASTM D-2000
AWWA:
AWWA C-230
Application:
Asbestos Cement Pipe, Cast Iron Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe, Steel Pipe
Collection:
Model #131
Fits Pipe Size:
10 in
Material:
Cast Stainless Steel, Rubber, Stainless Steel
Material Type:
18-8, 304, 316, CF8M, SBR
Maximum Temperature:
180
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
10.60 in - 11.00 in
UL Listed:
No
Width:
12 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com