6 x 2 in. IP Ductile Iron Double Strap Saddle
Model 406 6 x 2 in. IP Ductile Iron Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fusion Plastic Coating with Stainless Steel Strap(s)
- Strong Ductile Iron Body provides strength & mass for long term service
- Pressure activated hydromechanical gasket set in retaining cavity which traps the gasket internally and externally.
- Closed Canted Ears - for extra protection against electrolysis.
- Wide body with wrap around design reinforces the pipe and provides stability
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI 61 Annex G, ANSI C800
- AWWA:
- AWWA C-800, AWWA M-23
- Coating:
- Fusion Plastic, Electrogalvanized
- Collection:
- Model 406
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron, Steel, Rubber, Stainless Steel
- Material Type:
- 304, Buna-N, NBR
- Maximum Temperature:
- 212
- NSF Certified:
- Yes
- Range (in):
- 6.50 in - 6.63 in
- Tap Size:
- 2 in