8 x 4 x 12 in. Flanged Fusion Epoxy Carbon Steel Tapping Sleeve
Model 412 8 x 4 x 12 in. Flanged Fusion Epoxy Carbon Steel Tapping Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI A21.11, ANSI C223
- ASTM:
- ASTM A-285 Grade C, ASTM A-36, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-207, AWWA C-223
- Clean Bagged:
- No
- Coating:
- Fusion Epoxy
- Collection:
- Model 412
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Sleeve
- IAPMO Listed:
- No
- Length:
- 12 in
- MSS:
- MSS SP-124, MSS SP-60
- Material:
- Carbon Steel, Rubber, Stainless Steel
- Material Type:
- Buna-N, NBR
- NSF:
- NSF 372, NSF 61-G
- NSF Certified:
- Yes
- Range (in):
- 8.98 in - 9.37 in
- Tap Size:
- 4 in
- UL Listed:
- No