2 x 5 in. Bolt Steel Coupling
Series 201 2 x 5 in. Bolt Steel Coupling
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- 2.38 in outer diameter pipe size
- 5 in thickness
- Number of bolt 2
- Steel coupling provide an easy means of joining plain end pipe
- Coupling are especially applicable for use on steel, galvanized, PVC and other pipe with standard steel dimension
Specifications
- ANSI:
- ANSI 372, ANSI C219
- ASTM:
- ASTM A-242, ASTM A-36, ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-219
- Clean Bagged:
- No
- Coating:
- E-Coat Epoxy
- Collection:
- Series 201
- End Connection 1:
- Bolt
- End Connection 2:
- Bolt
- End Connections:
- Bolt
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- No
- Length:
- 5 in
- Material:
- Alloy Steel, Carbon Steel, Ductile Iron, Rubber
- Material Type:
- Buna-N, NBR
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure Class:
- 250#
- UL Listed:
- No