5-7/8 in. Flat Bottom Pull in Satin Nickel
Belcastel 1 5-7/8 in. Flat Bottom Pull in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Belcastel 1 forged look flat bottom pull
- Center to center: 128 mm
- Projection: 1-3/16"
- Color: Silver/nickel/chrome
- Available in 9 different finishes
- Two 8-32 x 1" and two break-away screws (Included)
- Perfect for kitchens, baths and furniture
- Individually wrapped to protect the product from damage
- Lifetime warranty
Specifications
- Collection:
- Belcastel 1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-3/16 in
- Diameter - Base:
- 7/8 in
- Hardware Type:
- Cabinet Pull
- Length:
- 5-7/8 in
- Material:
- Zinc
- Style:
- Industrial, Rustic, Transitional
- Width:
- 3/4 in