This product requires certification to purchase.

7 in. Cabinet Bar Pull in Satin Nickel

You last purchased this on
 
Jeffrey Alexander

Key West 7 in. Cabinet Bar Pull in Satin Nickel

  • Fast #
  • Part #J178SN
  • Item #4246263
  • Manufacturer Part #178SN
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jeffrey Alexander

Key West 7 in. Cabinet Bar Pull in Satin Nickel

  • Fast #
  • Part #J178SN
  • Item #4246263
  • Manufacturer Part #178SN
3.4 out of 5 Customer Rating

X Points
Color Finish Category: Nickel Tones Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Key West steel cabinet bar pull
  • Center to center: 128 mm
  • Projection: 1-7/16"
  • Color: Silver/Nickel/Chrome
  • Available in finishes Dark Bronze and Satin Nickel
  • Two 8-32 x 1" and two break-away screws (included)
  • Requires Certification

Specifications

Collection:
Key West
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1-7/16 in
Diameter - Base:
1/2 in
Hardware Type:
Drawer Pull
Length:
7 in
Material:
Steel
Style:
Contemporary
Width:
9/16 in