5-1/2 in. Cabinet Pull in Satin Nickel
Merrick 5-1/2 in. Cabinet Pull in Satin Nickel
Product Details
Product Details
- Merrick cabinet pull
- Center to center: 128 mm
- Projection: 1-1/16"
- Color: Silver/nickel/chrome
- Available in finishes brushed pewter, brushed oil rubbed bronze, polished chrome and satin nickel
- Two 8-32 x 1" and two break-away screws (Included)
- Perfect for kitchens, baths, closets, and furniture
- Individually wrapped to protect the product from damage
- Two 1" and two 1-3/4" breakaway screws included
- Lifetime warranty
Specifications
- Collection:
- Merrick
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-1/16 in
- Diameter - Base:
- 5/8 in
- Hardware Type:
- Cabinet Pull
- Length:
- 5-1/2 in
- Material:
- Steel, Zinc
- Style:
- Contemporary
- Width:
- 9/16 in