This product requires certification to purchase.

1/4 in. Shackle

You last purchased this on
 
Jeffrey Alexander

Sonoma 1/4 in. Shackle

  • Fast #
  • Part #J4128SN
  • Item #4700982
  • Manufacturer Part #4128SN
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jeffrey Alexander

Sonoma 1/4 in. Shackle

  • Fast #
  • Part #J4128SN
  • Item #4700982
  • Manufacturer Part #4128SN
3.7 out of 5 Customer Rating

X Points
Color Finish Category: Nickel Tones Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Sonoma cabinet pull
  • Center to center: 128 mm
  • Color: Silver/Nickel/Chrome
  • Projection: 1-1/8"
  • Two 8-32 x 1" and two break-away screws (included)
  • Requires Certification

Specifications

Collection:
Sonoma
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1-1/8 in
Diameter - Base:
5/8 in
Hardware Type:
Drawer Pull
Length:
6-3/16 in
Material:
Zinc
Shape:
Square
Style:
Contemporary
Width:
5/8 in