7-1/2 in. Cabinet Pull in Satin Nickel
Sutton 7-1/2 in. Cabinet Pull in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Sutton cabinet pull
- Center to center: 160 mm
- Available in finishes brushed oil rubbed bronze, polished chrome, satin nickel, polished nickel and brushed pewter
- Projection 1-1/16"
- Color: Silver/nickel/chrome
- Two 8-32 x 1" and two break-away screws (Included)
- Perfect for kitchens, baths, closets, and furniture
- Individually wrapped to protect the product from damage
- Lifetime warranty
- Features higher hand clearance - great for universal design and aging in place
Specifications
- Collection:
- Sutton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-1/16 in
- Diameter - Base:
- 7/8 in
- Hardware Type:
- Bar Pull
- Length:
- 7-1/2 in
- Material:
- Steel, Zinc
- Style:
- Contemporary
- Width:
- 3/8 in