This product requires certification to purchase.

30 X 80 1-3/8 HC 6-PNL MLD SLAB

You last purchased this on
 
Jeld-Wen

30 X 80 1-3/8 HC 6-PNL MLD SLAB

  • Fast #
  • Part #J135194
  • Item #4605126
  • Manufacturer Part #135194
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jeld-Wen

30 X 80 1-3/8 HC 6-PNL MLD SLAB

  • Fast #
  • Part #J135194
  • Item #4605126
  • Manufacturer Part #135194
3.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Crafted for quality and strength
  • Easy to afford
  • Ready to finish
  • Reliable
  • All doors are prefit 3/16" and beveled two sides
  • Requires Certification

Specifications

Color Finish Name:
White Primer
Height:
80 in
Thickness:
1 3/8 in
Width:
30 in