This product requires certification to purchase.

30 X 80 1-3/8 HC FLUSH Hardwood SLAB

You last purchased this on
 
Jeld-Wen

30 X 80 1-3/8 HC FLUSH Hardwood SLAB

  • Fast #
  • Part #J22122
  • Item #4605144
  • Manufacturer Part #22122
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jeld-Wen

30 X 80 1-3/8 HC FLUSH Hardwood SLAB

  • Fast #
  • Part #J22122
  • Item #4605144
  • Manufacturer Part #22122
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Long-lasting, dependable performance
  • Simplified design that is easy to afford
  • Ready to finish
  • All doors are prefit 3/16" and beveled two sides
  • Requires Certification

Specifications

Height:
80 in
Installation Type:
Flush Mount
Material:
Hardwood
Thickness:
1 3/8 in
Width:
30 in