This product requires certification to purchase.

30 X 80 Hardwood FLUSH BI DR

You last purchased this on
 
Jeld-Wen

30 X 80 Hardwood FLUSH BI DR

  • Fast #
  • Part #J138260
  • Item #4605122
  • Manufacturer Part #138260
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jeld-Wen

30 X 80 Hardwood FLUSH BI DR

  • Fast #
  • Part #J138260
  • Item #4605122
  • Manufacturer Part #138260
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Great for laundry and utility rooms
  • Can be combined in four-door configurations
  • Ready to finish
  • Easy to install
  • Complete with track and hardware
  • Requires Certification

Specifications

Height:
80 in
Installation Type:
Flush Mount
Material:
Hardwood
Thickness:
1 3/8 in
Width:
30 in