34X80 1-3/8 HC FLUSH Hardwood SLAB
34X80 1-3/8 HC FLUSH Hardwood SLAB
Product Details
Product Details
- Long-lasting, dependable performance
- Simplified design that is easy to afford
- Ready to finish
- All doors are prefit 3/16" and beveled two sides
Specifications
- Height:
- 80 in
- Installation Type:
- Flush Mount
- Material:
- Hardwood
- Thickness:
- 1 3/8 in
- Width:
- 34 in