This product requires certification to purchase.

36 X 80 PRM HRDBRD BI DR

You last purchased this on
 
Jeld-Wen

36 X 80 PRM HRDBRD BI DR

  • Fast #
  • Part #J138125
  • Item #4605135
  • Manufacturer Part #138125
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jeld-Wen

36 X 80 PRM HRDBRD BI DR

  • Fast #
  • Part #J138125
  • Item #4605135
  • Manufacturer Part #138125
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Great for laundry and utility rooms
  • Can be combined in four-door configurations
  • Complete with track and hardware
  • Ready to finish
  • Easy to install
  • Simple design
  • Requires Certification

Specifications

Color Finish Name:
White Primer
Height:
80 in
Material:
Primed Hardboard
Thickness:
1 3/8 in
Width:
36 in