24 X 80 1-3/8 HC 6-PNL MLD SLAB
24 X 80 1-3/8 HC 6-PNL MLD SLAB
Product Details
Product Details
- Crafted for quality and strength
- Easy to afford
- Ready to finish
- Reliable
- All doors are prefit 3/16" and beveled two sides
Specifications
- Color Finish Name:
- White Primer
- Height:
- 80 in
- Thickness:
- 1 3/8 in
- Width:
- 24 in